Beli dead blow hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Polyurethane Dead Blow Hammer (Martil / Palu)
    Mulai

    Rp559.900

    Kennedy Polyurethane Dead Blow Hammer (Martil / Palu)
    Deskripsi:
    With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammer head are thousands of steel pellets which impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow.
    atribut:
    • Face Material: Polyurethane
    • Shaft Material: Steel
    • Type: Dead Blow Hammer
    • Head Material: Polyurethane with Steel Pellets
    • Overall Length (mm): 280
    • Face Hardness: Hard
    • Size (lbs): 0.86
    • eclassCode: 21040901
  2. SUPERCRAFT Dead-Blow Hammer (Martil / Palu)
    Mulai

    Rp2.799.900

    SUPERCRAFT Dead-Blow Hammer (Martil / Palu)
    Deskripsi:
    Standard dead-blow hammers allow everyday use where a special environment, sledge-type, or removable-face dead blow isn't required.
    atribut:
    • UNSPSC: 27111601
    • Dead Blow Hammer: Yes
    • FME Compliant: Yes
    • Grip Style: Textured
    • Hammer Face Diameter (inch): 2
    • Hammer Type: Soft Face Hammer
    • Handle Material: Fiberglass
    • Head Material: Steel
    • Includes Tips: Yes
    • Non-Sparking: No
    • Overall Length (inch): 15
    • Replaceable Tips: Yes
  3. PB SWISS TOOLS Dead-Blow Mallet Hammer Hickory Handle (Martil / Palu)
    Mulai

    Rp599.900

    PB SWISS TOOLS Dead-Blow Mallet Hammer Hickory Handle (Martil / Palu)
    Deskripsi:
    Strong steel central piece (T-piece) with spigot and collar for holding the inserts. Inserts of wear-resistant nylon (medium hard).With handle of American hickory wood.Dead-blow due to additional weights in the hammer body. Upon impact, the weights are thrown downwards and inhibit rebounding.
    atribut:
    • Type of Product: Hammer
    • Material of Body: Steel
    • Dead-Blow: Yes
    • Material of Insert: Nylon, white
    • Material of The Handle: Hickory Wood
  4. Wipro Dead Blow Hammer (Martil / Palu)
    Mulai

    Rp169.900

  5. Thor Dead-Blow Nylon Hammer (Martil / Palu)
    Mulai

    Rp1.199.900

    Thor Dead-Blow Nylon Hammer (Martil / Palu)
    Deskripsi:
    Hollow die cast head partially filled with steel shot, which adds to the weight of the impact and prevents rebound, delivering a dead blow. The handle is manufactured from aluminium alloy with a shock absorbent non-slip rubber grip. Supplied with two screw in replaceable white nylon faces.
    atribut:
    • Shaft Material: Rubber
    • Head Material: Aluminium Alloy
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Hard
    • Face Material: Nylon
    • Type: Hammer
  6. KRISBOW Dead Blow Hammer Fiberglass Handle (Martil / Palu Dead Blow)
    Mulai

    Rp109.900

  7. HEYCO Dead Blow Nylon Hammer (Martil / Palu)
    Mulai

    Rp2.299.900

    HEYCO Dead Blow Nylon Hammer (Martil / Palu)
    Deskripsi:
    “Dead Blow“ Nylon HammersST = standardhousing is partially filled with steel shot, which addsto the weight, prevents rebound and provides “dead blows“ of maximum impactreplaceable nylon heads, hickory handle
    atribut:
    • Diameter (mm): 25
    • Dimesion L1 (mm): 105
    • Dimension L2 (mm): 305
    • EAN: 29680
  8. PROTO Dead-Blow Hammer (Martil / Palu)
    Mulai

    Rp1.899.900

    PROTO Dead-Blow Hammer (Martil / Palu)
    atribut:
    • Face Diameter: 2-7/8
    • Head Length (inch): 5
    • Handle Length (inch): 11-1/4
    • Overall Length (inch): 14-9/64
    • Size (lbs): 4
  9. WILTON Dead-Blow Hammer (Martil / Palu)
    Mulai

    Rp2.099.900

    WILTON Dead-Blow Hammer (Martil / Palu)
    Deskripsi:
    Standard dead-blow hammers allow everyday use where a special environment, sledge-type, or removable-face dead blow isn't required.
    atribut:
    • UNSPSC: 27111602
    • Dead Blow Hammer: Yes
    • Hammer Type: Dead Blow Hammer
    • Handle Material: Steel
    • Head Material: Rubber over Steel
    • Non-Sparking: No
  10. KRISBOW Dead Blow Hammer (Martil / Palu Dead Blow)
    Mulai

    Rp119.900

    KRISBOW Dead Blow Hammer (Martil / Palu Dead Blow)
    Deskripsi:
    Dead Blow Hammer 0.50LBS adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari polyethylene. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang fiber yang nyaman untuk dipegang serta aman.
    atribut:
    • Type: Dead Blow Hammer
    • Material: Polyethelene
    • Handle Material: Fiberglass
  11. WESTWARD Dead Blow Hammer (Martil / Palu)
    Mulai

    Rp469.900

    WESTWARD Dead Blow Hammer (Martil / Palu)
    Deskripsi:
    Standard dead-blow hammers allow everyday use where a special environment, sledge-type, or removable-face dead blow isn't required.
    atribut:
    • Dead Blow Hammer: Yes
    • Hammer Type: Dead Blow Hammer
    • Handle Material: Steel
    • Non-Sparking: No
    • Overall Length (inch): 14
    • UNSPSC: 27111602
  12. SEYMOUR MIDWEST Dead Blow Hammer (Martil / Palu)
    Mulai

    Rp789.900

  13. AMS Dead-Blow Hammer (Martil / Palu)
    Mulai

    Rp1.899.900

    AMS Dead-Blow Hammer (Martil / Palu)
    Deskripsi:
    Standard dead-blow hammers allow everyday use where a special environment, sledge-type, or removable-face dead blow isn't required.
    atribut:
    • UNSPSC: 41113910
    • Dead Blow Hammer: Yes
    • Hammer Face Diameter (inch): 2 1/4
    • Hammer Type: Dead Blow Hammer
    • Handle Material: Steel
    • Head Material: Rubber over Steel
    • Non-Sparking: Yes
    • Overall Length (inch): 14
    • Size (lbs): 2.375
  14. SATA Dead Blow Soft Rubber Hammer (Martil / Palu Karet)
    Mulai

    Rp509.900

    SATA Dead Blow Soft Rubber Hammer (Martil / Palu Karet)
    Deskripsi:
    92921 Soft Shockproof Rubber Hammer 35MM Product Introduction ●Made of industrial-grade SBR rubber material, it is resistant to knocking, non-slip, oil-proof, and comfortable to hold, suitable for special use conditions in fire-proof places ●The hammer head contains a steel ball that does not rebound when knocked ●Can be hit hard without damaging the surface of the workpiece. No knocking sparks
  15. STANLEY Dead Blow Ball Pein Hammer (Martil / Palu)
    Mulai

    Rp1.399.900

    STANLEY Dead Blow Ball Pein Hammer (Martil / Palu)
    Deskripsi:
    Dead-blow ball-peen hammers provide a dual-purpose head with a flat, striking face at one end and a peened, shaping face at the other end. The flat face flattens sheet metal, sets rivets, and drives punches and chisels. The peened face is rounded to curve the edges of fasteners and to shape metal without creasing it. Dead-blow peening hammers are commonly used in metalworking.
    atribut:
    • Grip Style: Textured
    • Dead Blow Hammer: Yes
    • Hammer Type: Ball Pein Hammer
    • Head Material: Steel
    • Handle Material: Steel
    • Non-Sparking: No
    • UNSPSC: 27111602
  16. HALDER SUPERCRAFT Dead-Blow Hammer (Martil / Palu)
    Mulai

    Rp1.199.900

    HALDER SUPERCRAFT Dead-Blow Hammer (Martil / Palu)
    Deskripsi:
    Dead-blow split-head hammers have soft face materials that strike more gently than standard steel-face hammers. They lessen the impact of blows to minimize marring of surfaces, especially those prone to damage. Split-head hammers are commonly used to position parts and materials, bend and shape soft metals, remove dents, set wood joints, and assemble furniture.
    atribut:
    • Dead Blow Hammer: Yes
    • Non-Sparking: No
Daftar Harga dead blow hammer Terbaru October 2026
MAXPOWER Dead Blow Hammer (Martil Dead Blow)Rp89.900
Kennedy Polyurethane Dead Blow Hammer (Martil / Palu)Rp559.900
SUPERCRAFT Dead-Blow Hammer (Martil / Palu)Rp2.799.900
PB SWISS TOOLS Dead-Blow Mallet Hammer Hickory Handle (Martil / Palu)Rp599.900
Wipro Dead Blow Hammer (Martil / Palu)Rp169.900
FATOOLS Dead Blow Hammer (Martil / Palu)Rp129.900
Thor Dead-Blow Nylon Hammer (Martil / Palu)Rp1.199.900
KRISBOW Dead Blow Hammer Fiberglass Handle (Martil / Palu Dead Blow)Rp109.900
HEYCO Dead Blow Nylon Hammer (Martil / Palu)Rp2.299.900
C-Mart Hammer Dead Blow Rubber Mallet (Martil / Palu Karet)Rp87.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)